Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
20AB-HM/SG Time Mark Protection Relays, Universal 3 Phase Monitor
20AB-HM/SG Time Mark Protection Relays, Universal 3 Phase Monitor
This item cannot be canceled or returned
Description
Protection Relays, Series
Universal 3 Phase Monitor
Specifications
Specifications
| Manufacturer Part Number |
98092011 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
Universal 3 Phase Monitor |
| Phase |
3 |
| Voltage |
475-600 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
1-30 s |
| Restart Delay (Sec) |
1-500 s |
| Var Restart Delay |
No |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail, Surface |
| Output Relay |
1NO, 1NC |
| Approvals |
UL |
| Comments |
Silver with Gold Flash Contacts |
| Net Weight |
0.6875 lbs |
| Gross Weight |
0.6875 lbs |
20AB-HM/SG
Time Mark Protection Relays