Series Information
| Manufacturer Part Number | 98092007 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Protection Relays |
| Description | Universal 3 Phase Monitor |
| Phase | 3 |
| Voltage | 190-480 V |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss |
| Variable Point Trip | No |
| Time Delay Trip (Sec) | 1-30 s |
| Restart Delay (Sec) | 1-500 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail, Surface |
| Output Relay | 1NO, 1NC |
| Approvals | UL |
| Comments | Silver with Gold Flash Contacts |
| Net Weight | 0.605 lbs |
| Gross Weight | 0.65 lbs |