CIF06 Series Information
| Manufacturer Part Number | 20CIF06 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CIF06 |
| Family Series | Eaton's Bussmann series Fuses, CIF06 Series |
| Description | Fuse-link, LV, 20 A, AC 600 V, DC 250 V, HRCI-CB, 14 x 61 mm, CSA |
| Fuse Type | Canadian |
| Current Rating | 20 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Bolted |
| Approvals | CE, CSA |
| Net Weight | 0.0335 lbs |
| Gross Weight | 0.0335 lbs |