20CIF21
Eaton's Bussmann series Fuses, CIF21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20CIF21

Eaton's Bussmann series Fuses, CIF21 Series

20CIF21

Eaton's Bussmann series Fuses, CIF21 Series
BRUSH FUSE CANADA 20A 600V
MFG Item Number
20CIF21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, CIF21 Series
Item #
20CIF21
BRUSH FUSE CANADA 20A 600V

CIF21 Series Information

  • 1~30 Amps
  • 600VAC/250VDC
  • Time Delay
  • Center Slotted
  • CSA, CE Approvals
The CIF21 Bussman Series fuses provides both overload and short circuit
Protection to HRCI requirements. The fuses provide a higher degree of short circuit protection. Helps protect motor against burnout's from overloads. These fuses are for use in circuits subject to surge currents such as those caused by Motors, transformers and other inductive loads.
  • Ceramic Body


Specifications

Specifications
Manufacturer Part Number 20CIF21
Manufacturer Eaton's Bussmann series
Product Series CIF21
Family Series Eaton's Bussmann series Fuses, CIF21 Series
Description Fuse-link, LV, 20 A, AC 600 V, DC 250 V, HRCI-CA, 14 x 55 mm, CSA
Fuse Type Canadian
Current Rating 20 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 VDC, 200 kA @ 600 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Slotted
Body Length 1.44 "
Diameter 0.54 "
Approvals CE, CSA
Net Weight 0.0327 lbs
Gross Weight 0.0327 lbs