20D27R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20D27R

Brush Fuses Fuses, D27R Series

20D27R

Brush Fuses Fuses, D27R Series
FUSE, 20A, 500V, gR, DII
MFG Item Number
20D27R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, D27R Series
Item #
20D27R
FUSE, 20A, 500V, gR, DII

D27R Series Information

  • 2~25 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Approvals
Diazed Fuses, commonly known as "bottle" fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have a different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to ensure that no fuse is higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.
  • Color Coded
  • Trip Indicator

Specifications

Specifications
Manufacturer Part Number 20D27R
Manufacturer Brush Fuses
Product Series D27R
Family Series Brush Fuses Fuses, D27R Series
Description FUSE, 20A, 500V, gR, DII SEMICONDUCTOR/VERY FAST ACTING BITTLE TYPE
Fuse Type Bottle Type D (Diazed)
Current Rating 20 A
AC Voltage 500 VAC
Class aR, gR
Characteristic Semiconductor
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Approvals DIN
Net Weight 0.0638 lbs
Gross Weight 0.0002 lbs