Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20FR1-6B

Pepperl Fuchs Sensors

20FR1-6B

Pepperl Fuchs Sensors
Magnetic
Item Number
20FR1-6B
MFG Item Number
450010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
20FR1-6B
Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 450010
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Magnetic
Output Voltage 250 VDC
Mounting Surface
Operating Temperature -13-185 °F
Net Weight 1.065 lbs
Gross Weight 1.415 lbs