20H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20H Time Mark Protection Relays, 3 Phase Monitor 475-600V/Adjustable,

MFG Item Number
98089002

20H Time Mark Protection Relays, 3 Phase Monitor 475-600V/Adjustable,

MFG Item Number
98089002
Item Number
20H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
20H
3 Phase Monitor 475-600V/Adjustable,

Series Information

Specifications

Specifications
Manufacturer Part Number 98089002
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor 475-600V/Adjustable, Voltage Unbalance,Time Delay, Restart Delay
Phase 3
Voltage 475-600 V
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Approvals UL
Net Weight 0.615 lbs
Gross Weight 0.675 lbs