Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
20H07C Brush Fuses Fuses, FUSE
20H07C Brush Fuses Fuses, FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
20H07C |
| Manufacturer |
Brush Fuses |
| Family Series |
Brush Fuses Fuses |
| Description |
FUSE |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |