20J15R
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20J15R

Ohmite Resistors, AXIAL LEAD WIREWOUND Series

20J15R

Ohmite Resistors, AXIAL LEAD WIREWOUND Series
RESISTOR, 15 OHM, 10 WATT, FIXED
MFG Item Number
20J15R
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Axial Lead Wirewound Series
Item #
20J15R
RESISTOR, 15 OHM, 10 WATT, FIXED

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 20J15R
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 15 OHM, 10 WATT, FIXED AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 15 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 720 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.39 "
Width 1.84 "
Depth 0.39 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs