20J18RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20J18RE

Ohmite Resistors, 20 Series

20J18RE

Ohmite Resistors, 20 Series
RESISTOR, 18 OHM, 10 WATT, FIXED,
MFG Item Number
20J18RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 20 Series
Item #
20J18RE
RESISTOR, 18 OHM, 10 WATT, FIXED,

20 Series Information

  • Withstands High Humidity and Temperature Cycling
  • Durable Construction
The 20 Series axial terminal resistors are both durable and economical. They have all the electrical attributes of the more expensive 90 Series resistors, including all‑welded construction. They offer the durability of a lead free conformal vitreous enamel coating and are ideal for computer, communications and industrial applications in which cost, quality, and reliability are key considerations.

Specifications

Specifications
Manufacturer Part Number 20J18RE
Manufacturer Ohmite
Product Series 20
Family Series Ohmite Resistors, 20 Series
Description RESISTOR, 18 OHM, 10 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 18 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 720 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.0108 lbs
Gross Weight 0.0108 lbs