Series Information
| Manufacturer Part Number | 20LN4 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Cable Gland Lock Nut, Trade Size M20, Material 316 Stainless Steel, Standard Package 100 per Box, Used for Securing Brass Cable Glands to a Gland Plate or into Equipment |
| Conduit/Cable Type | Standard |
| Trade Size | M20 |
| Hazardous Location | Yes |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |