Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20NH00AM-6

Altech Fuses

20NH00AM-6

Altech Fuses
Fuse, 20A, 660VAC, aM, NH00,
MFG Item Number
20NH00AM-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
20NH00AM-6
Fuse, 20A, 660VAC, aM, NH00,

Series Information

Specifications

Specifications
Manufacturer Part Number 20NH00AM-6
Manufacturer Altech
Family Series Altech Fuses
Description Fuse, 20A, 660VAC, aM, NH00, DIN43620
Fuse Type NH Type
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs