20P1814
Hammond Manufacturing Enclosures, 20P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20P1814

Hammond Manufacturing Enclosures, 20P Series

20P1814

Hammond Manufacturing Enclosures, 20P Series
18 x 14 Fits Encl. 20 x 16
MFG Item Number
20P1814
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 20P Series
Item #
20P1814
18 x 14 Fits Encl. 20 x 16

20P Series Information

  • Panels and Mounting Hardware Included.
  • 12 Gauge Steel Finished in White.

Specifications

Specifications
Manufacturer Part Number 20P1814
Manufacturer Hammond Manufacturing
Product Series 20P
Family Series Hammond Manufacturing Enclosures, 20P Series
Description 18 x 14 Fits Encl. 20 x 16 FOR 18 X 14, FITS ENCL. 20 X 16, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 7.8 lbs
Gross Weight 8 lbs