20P2222
Hammond Manufacturing Enclosures, 20P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20P2222 Hammond Manufacturing Enclosures, 20P Series, 22 x 22 Fits Encl. 24 x 24
MFG Item Number
20P2222

20P2222 Hammond Manufacturing Enclosures, 20P Series, 22 x 22 Fits Encl. 24 x 24

MFG Item Number
20P2222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 20P Series
Item #
20P2222
22 x 22 Fits Encl. 24 x 24

20P Series Information

  • Panels and Mounting Hardware Included.
  • 12 Gauge Steel Finished in White.

Specifications

Specifications
Manufacturer Part Number 20P2222
Manufacturer Hammond Manufacturing
Product Series 20P
Family Series Hammond Manufacturing Enclosures, 20P Series
Description 22 x 22 Fits Encl. 24 x 24 FOR 22 X 22, FITS ENCL. 24 X 24, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 15.8 lbs
Gross Weight 16 lbs