20P4028
Hammond Manufacturing Enclosures, 20P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20P4028

Hammond Manufacturing Enclosures, 20P Series

20P4028

Hammond Manufacturing Enclosures, 20P Series
40 x 28 Fits Encl. 42 x 30
MFG Item Number
20P4028
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 20P Series
Item #
20P4028
40 x 28 Fits Encl. 42 x 30

20P Series Information

  • Panels and Mounting Hardware Included.
  • 12 Gauge Steel Finished in White.

Specifications

Specifications
Manufacturer Part Number 20P4028
Manufacturer Hammond Manufacturing
Product Series 20P
Family Series Hammond Manufacturing Enclosures, 20P Series
Description 40 x 28 Fits Encl. 42 x 30 FOR 40 X 28, FITS ENCL. 42 X 30, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 30 "
Net Weight 35.5 lbs
Gross Weight 36 lbs