20SA2F4
Appleton Cable Entries, A2F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20SA2F4

Appleton Cable Entries, A2F Series

20SA2F4

Appleton Cable Entries, A2F Series
A2F CABLE GLAND SS M20
MFG Item Number
20SA2F4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, A2F Series
Item #
20SA2F4
A2F CABLE GLAND SS M20

A2F Series Information

Appleton A2F Series Nickel Plated Brass Cable Glands are suitable for unarmored and exterior braid armor with protective sheath cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 20SA2F4
Manufacturer Appleton
Product Series A2F
Family Series Appleton Cable Entries, A2F Series
Description Cable Gland, Type Straight, Thread Size M20, Constructional Feature Flameproof, Weatherproof, Cable Type Unarmored Cable, Cable Outer Diameter 0.24 to 0.46 Inch, Material 316 Stainless Steel, Length 1.42 Inch, Enclosure IP66/IP67/IP68, Operating
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 0.24-0.46 "
Type Bushing Grip
Composition Metallic
Material Stainless Steel
Hazardous Location Yes
Approvals CSA
Protection Rating IP66
Net Weight 0.13 lbs
Gross Weight 0.15 lbs