20SE1FX0507
Appleton Cable Entries, E1FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20SE1FX0507

Appleton Cable Entries, E1FX Series

20SE1FX0507

Appleton Cable Entries, E1FX Series
E1FX CABLE GLAND 050NPT
MFG Item Number
20SE1FX0507
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, E1FX Series
Item #
20SE1FX0507
E1FX CABLE GLAND 050NPT

E1FX Series Information

Appleton E1FX Series Nickel Plated Brass Cable Glands are ideal for use with armored cables (braid, tape, tape with lead sheath). They are certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 20SE1FX0507
Manufacturer Appleton
Product Series E1FX
Family Series Appleton Cable Entries, E1FX Series
Description Cable Gland, Type Straight, Thread Size 1/2 Inch NPT, Constructional Feature Flameproof, Cable Type Armored Cable, Cable Outer Diameter 0.37 to 0.63 Inch, Material Nickel Plated Brass, Enclosure IP66, Operating Temperature -60 to 130 Deg C, Approval CE,
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Armored
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 0.37-0.63 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA
Protection Rating IP66
Net Weight 0.2906 lbs
Gross Weight 0.2906 lbs