T3CDS Series Information
| Manufacturer Part Number | 20ST3CDS1REL531 |
|---|---|
| Manufacturer | Appleton |
| Product Series | T3CDS |
| Family Series | Appleton Cable Entries, T3CDS Series |
| Description | CABLE GLAND KIT 050NPT |
| Hub Size | M20 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Split Frame | No |
| Cable Diameter Range | 0.37-0.63 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Approvals | CSA |
| Protection Rating | IP66, IP67, IP68 |
| Net Weight | 0.3906 lbs |
| Gross Weight | 0.3906 lbs |