20T30504
Appleton Cable Entries, T3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20T30504

Appleton Cable Entries, T3 Series

20T30504

Appleton Cable Entries, T3 Series
T3CDS CABLE GLAND M20 SS
MFG Item Number
20T30504
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Cable Entries, T3 Series
Item #
20T30504
T3CDS CABLE GLAND M20 SS

T3 Series Information

Appleton T3 Series Nickel Plated Brass Cable Glands are suitable for all types of armored cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and Ex d flameproof. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 20T30504
Manufacturer Appleton
Product Series T3
Family Series Appleton Cable Entries, T3 Series
Description T3CDS CABLE GLAND M20 SS
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 0.49-0.82 "
Type Bushing Grip
Composition Metallic
Material Stainless Steel
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66, IP68
Net Weight 0.5644 lbs
Gross Weight 0.5644 lbs