Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Cable Entries, T3CDS Series
20T3CDS075T5K
Appleton Cable Entries, T3CDS Series
CABLE GLAND KIT T3CDS 075NPT
MFG Item Number
20T3CDS075T5K
This item cannot be canceled or returned
Description
Cable Entries, T3CDS Series
CABLE GLAND KIT T3CDS 075NPT
Specifications
Specifications
| Manufacturer Part Number |
20T3CDS075T5K |
| Manufacturer |
Appleton |
| Product Series |
T3CDS |
| Family Series |
Appleton Cable Entries, T3CDS Series |
| Description |
CABLE GLAND KIT T3CDS 075NPT |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
0.49-0.82 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA |
| Protection Rating |
IP66, IP67, IP68 |
| Net Weight |
0.5781 lbs |
| Gross Weight |
0.5781 lbs |
20T3CDS075T5K
Appleton Cable Entries, T3CDS Series