20TH1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20TH1000

Eaton's Bussmann series Fuses

20TH1000

Eaton's Bussmann series Fuses
20Amp 1000V dc TRACTION FUSE
MFG Item Number
20TH1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
20TH1000
20Amp 1000V dc TRACTION FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 20TH1000
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 690 Vac, 500 Vdc, 20A, Non Indicating, Fuse
Fuse Type IEC Ferrule Type
Current Rating 20 A
Net Weight 0.4365 lbs
Gross Weight 0.4365 lbs