21-1055
Gardner Bender Terminals, General Purpose Ring Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21-1055

Gardner Bender Terminals, General Purpose Ring Terminals Series

21-1055

Gardner Bender Terminals, General Purpose Ring Terminals Series
Ring Terminal 16-14 Awg,
MFG Item Number
21-1055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Ring Terminals Series
Item #
21-1055
Ring Terminal 16-14 Awg,

General Purpose Ring Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 21-1055
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Description Ring Terminal 16-14 Awg, 5/16-3/8in.Stud, Blue, CL/7
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Stud Size 3/8 ", 5/16 "
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0344 lbs
Gross Weight 0.07 lbs