21-146M
Gardner Bender Terminals, General Purpose Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21-146M

Gardner Bender Terminals, General Purpose Disconnects Series

21-146M

Gardner Bender Terminals, General Purpose Disconnects Series
Disconnect, M, 22-16 Awg, 0.187 Tab,
MFG Item Number
21-146M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Disconnects Series
Item #
21-146M
Disconnect, M, 22-16 Awg, 0.187 Tab,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 21-146M
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Description Disconnect, M, 22-16 Awg, 0.187 Tab, Red, CL/10
Terminal Type Disconnect - Male
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0281 lbs
Gross Weight 0.05 lbs