Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100123 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | Wire commoning chain |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Blue |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.151 lbs |