Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51039264 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire Identification |
| Description | Self-adhesive marking strips |
| Material Description | Sheet |
| Color | White |
| Special Properties | Self-Adhesive |
| Legend | 1-12 |
| Comments | For connectors with 5.08mm pin spacing and Cage Clamp Connection |
| Net Weight | 0.0271 lbs |
| Gross Weight | 0.027 lbs |