Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
210-332/350-202 Wago Wire Identification, Self-adhesive marking strips
210-332/350-202 Wago Wire Identification, Self-adhesive marking strips
Item Number
210-332/350-202
This item cannot be canceled or returned
Description
Wire Identification, Series
Self-adhesive marking strips
Specifications
Specifications
| Manufacturer Part Number |
51039246 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire Identification |
| Description |
Self-adhesive marking strips |
| Material Description |
Sheet |
| Color |
White |
| Special Properties |
Self-Adhesive |
| Legend |
1-16 |
| Comments |
For terminal strips with 3.5mm pin spacing |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.027 lbs |
210-332/350-202
Wago Wire Identification