Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
210-332/500-205 Wago Wire Identification, Self-adhesive marking strips
210-332/500-205 Wago Wire Identification, Self-adhesive marking strips
Item Number
210-332/500-205
This item cannot be canceled or returned
Description
Wire Identification, Series
Self-adhesive marking strips
Specifications
Specifications
| Manufacturer Part Number |
51039395 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire Identification |
| Description |
Self-adhesive marking strips |
| Material Description |
Sheet |
| Color |
White |
| Special Properties |
Self-Adhesive |
| Legend |
1-32 |
| Comments |
For terminal strips with 5mm pin spacing |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
210-332/500-205
Wago Wire Identification