210-332/635-080

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-332/635-080

Wago Wire Identification

210-332/635-080

Wago Wire Identification
Self-adhesive marking strips
Item Number
210-332/635-080
MFG Item Number
51039226
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
210-332/635-080
Self-adhesive marking strips

Series Information

Specifications

Specifications
Manufacturer Part Number 51039226
Manufacturer Wago
Family Series Wago Wire Identification
Description Self-adhesive marking strips
Material Description Sheet
Color White
Special Properties Self-Adhesive
Legend PE
Comments For terminal strips with 6.35mm pin spacing
Net Weight 0.0271 lbs
Gross Weight 0.027 lbs