Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100492 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Hand Tools |
| Description | Unl. pliers for comp. plug housing |
| Type | Unlocking Pliers |
| Number of Pieces | 1 |
| Comments | Pliers for removing electronic housing cover |
| Net Weight | 0.2866 lbs |
| Gross Weight | 0.287 lbs |