Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-636

Wago Driver Tools

210-636

Wago Driver Tools
Operating toolBlade (6.5 x 1.2) mm
Item Number
210-636
MFG Item Number
2100636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Series
Item #
210-636
Operating toolBlade (6.5 x 1.2) mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2100636
Manufacturer Wago
Family Series Wago Driver Tools
Description Operating toolBlade (6.5 x 1.2) mm
Tip Size 1.4 mm
Shaft Type Round
Tip Style Slotted
Insulated Yes
Net Weight 0.2538 lbs
Gross Weight 0.254 lbs