Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-707/000-002

Wago Labels

210-707/000-002

Wago Labels
Label roll
Item Number
210-707/000-002
MFG Item Number
51219263
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-707/000-002
Label roll

Series Information

Specifications

Specifications
Manufacturer Part Number 51219263
Manufacturer Wago
Family Series Wago Labels
Description Label roll
Application General & Industrial
Material Type Polyester
Material Description Permanent
Adhesive Yes
Background Color White
Label Height 0.314 "
Label Width 0.787 "
Recommended Printer(s) TP 298
Net Weight 0.3528 lbs
Gross Weight 0.353 lbs