Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100708 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Labels |
| Description | Label roll |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Permanent |
| Adhesive | Yes |
| Background Color | Yellow |
| Label Height | 0.374 " |
| Label Width | 0.98 " |
| Recommended Printer(s) | TP 298 |
| Net Weight | 0.4299 lbs |
| Gross Weight | 0.412 lbs |