Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100805 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Labels |
| Description | Polyester labels |
| Application | Cable & Wire Marking |
| Material Type | Polyester |
| Material Description | Permanent |
| Background Color | White |
| Label Width | 0.59 " |
| Label Height | 0.236 " |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.219 lbs |