Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210-810 Wago Labels, Polyester labels
MFG Item Number
2100810

210-810 Wago Labels, Polyester labels

MFG Item Number
2100810
Item Number
210-810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-810
Polyester labels

Series Information

Specifications

Specifications
Manufacturer Part Number 2100810
Manufacturer Wago
Family Series Wago Labels
Description Polyester labels
Application Cable & Wire Marking
Material Type Polyester
Material Description Permanent
Background Color White
Label Width 1.377 "
Label Height 0.196 "
Net Weight 0.2028 lbs
Gross Weight 0.203 lbs