Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-812 Wago Labels, Polyester labels

MFG Item Number
60283676

210-812 Wago Labels, Polyester labels

MFG Item Number
60283676
Item Number
210-812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-812
Polyester labels

Series Information

Specifications

Specifications
Manufacturer Part Number 60283676
Manufacturer Wago
Family Series Wago Labels
Description Polyester labels
Application General & Industrial
Material Type Polyester
Material Description Permanent
Background Color Silver
Label Width 1.968 "
Label Height 0.984 "
Net Weight 0.6614 lbs
Gross Weight 0.661 lbs