Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-813

Wago Labels

210-813

Wago Labels
Labels; for Smart Printer;
MFG Item Number
210-813
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-813
Labels; for Smart Printer;

Series Information

Specifications

Specifications
Manufacturer Part Number 210-813
Manufacturer Wago
Family Series Wago Labels
Description Labels; for Smart Printer; permanent adhesive; 40 mm; white
Material Type Polyester
Adhesive Yes
Background Color White
Recommended Printer(s) Smart Printer
Comments Divided into two fields
Net Weight 0 lbs
Gross Weight 1.323 lbs