Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-814

Wago Labels

210-814

Wago Labels
Labels for Smart Printer permanent
MFG Item Number
210-814
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-814
Labels for Smart Printer permanent

Series Information

Specifications

Specifications
Manufacturer Part Number 210-814
Manufacturer Wago
Family Series Wago Labels
Description Labels for Smart Printer permanent adhesive, white
Material Type Polyester
Adhesive Yes
Background Color White
Recommended Printer(s) Smart Printer
Comments Divided into three fields
Net Weight 0 lbs
Gross Weight 0.54 lbs