Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-836

Wago Switches

210-836

Wago Switches
Push-button marker; for frames, to
MFG Item Number
210-836
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
210-836
Push-button marker; for frames, to

Series Information

Specifications

Specifications
Manufacturer Part Number 210-836
Manufacturer Wago
Family Series Wago Switches
Description Push-button marker; for frames, to be snapped in or glued in place; 27 x 17.5 mm; silver-colored
Type Label
Color Silver
Comments 350 per reel
Net Weight 0 lbs
Gross Weight 0.243 lbs