Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-841

Wago Switches

210-841

Wago Switches
Cover; for frames, snap-in type, 27
MFG Item Number
210-841
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Switches, Series
Item #
210-841
Cover; for frames, snap-in type, 27

Series Information

Specifications

Specifications
Manufacturer Part Number 210-841
Manufacturer Wago
Family Series Wago Switches
Description Cover; for frames, snap-in type, 27 x 27 mm; halogen-free; transparent
Type Cover
Color Transparent
Net Weight 0 lbs
Gross Weight 0.088 lbs