Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-854 Wago Labels, Equipment identifier (EI)

MFG Item Number
2100854

210-854 Wago Labels, Equipment identifier (EI)

MFG Item Number
2100854
Item Number
210-854
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-854
Equipment identifier (EI)

Series Information

Specifications

Specifications
Manufacturer Part Number 2100854
Manufacturer Wago
Family Series Wago Labels
Description Equipment identifier (EI)
Application General & Industrial
Material Type Polyester
Material Description Permanent
Background Color Silver
Label Width 1.102 "
Label Height 1.102 "
Net Weight 0.485 lbs
Gross Weight 0.485 lbs