Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-871 Wago Labels, Self-adhesive marking strip

MFG Item Number
60280596

210-871 Wago Labels, Self-adhesive marking strip

MFG Item Number
60280596
Item Number
210-871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-871
Self-adhesive marking strip

Series Information

Specifications

Specifications
Manufacturer Part Number 60280596
Manufacturer Wago
Family Series Wago Labels
Description Self-adhesive marking strip
Application Cable & Wire Marking
Material Type Polyester
Material Description Permanent
Background Color Silver
Label Width 0.393 "
Net Weight 0 lbs
Gross Weight 0.199 lbs