Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-874 Wago Labels, Self-adhesive marking strip

MFG Item Number
60280599

210-874 Wago Labels, Self-adhesive marking strip

MFG Item Number
60280599
Item Number
210-874
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-874
Self-adhesive marking strip

Series Information

Specifications

Specifications
Manufacturer Part Number 60280599
Manufacturer Wago
Family Series Wago Labels
Description Self-adhesive marking strip
Application Cable & Wire Marking
Material Type Polyester
Material Description Permanent
Background Color White
Label Width 1.181 "
Net Weight 0 lbs
Gross Weight 0 lbs