Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-882

Wago Labels

210-882

Wago Labels
Marking strips for Smart Printer
MFG Item Number
210-882
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
210-882
Marking strips for Smart Printer

Series Information

Specifications

Specifications
Manufacturer Part Number 210-882
Manufacturer Wago
Family Series Wago Labels
Description Marking strips for Smart Printer permanent adhesive, white
Material Type Polyester
Adhesive Yes
Background Color White
Label Width 22.6 mm
Recommended Printer(s) Smart Printer
Comments For Siemens S7; 20 meters
Net Weight 0 lbs
Gross Weight 0.399 lbs