210005
Gems Sensors & Controls Pressure Switches, PS75 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210005

Gems Sensors & Controls Pressure Switches, PS75 Series

210005

Gems Sensors & Controls Pressure Switches, PS75 Series
Pressure Switch,PS75-30-4MNZ-C-HR
MFG Item Number
210005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Pressure Switches, PS75 Series
Item #
210005
Pressure Switch,PS75-30-4MNZ-C-HR

PS75 Series Information

  • 5 to 6000 PSI
  • CE and UL Approved
  • SPST or SPDT Switch
Gems PS75 Series have all metal surfaces for overload stops and deliver reliable operation under extremely high pressure surges. They are designed with a wear disc and cushioning ring for increased life. The switches use a piston/diaphragm design, which combine the high proof pressure of piston technology with the sensitivity of a diaphragm design. They can be field or factory adjusted
  • 7500 PSI Proof Pressure
  • 9000 PSI Burst Pressure


Specifications

Specifications
Manufacturer Part Number 210005
Manufacturer Gems Sensors & Controls
Product Series PS75
Family Series Gems Sensors & Controls Pressure Switches, PS75 Series
Description Pressure Switch,PS75-30-4MNZ-C-HR
Pressure Range 50-150 psi
Contact Type SPDT
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/4 NPT Male
Material Zinc-Plated Steel
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 0 lbs