Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices, PMF-2015-SIL Series
21007805601
Pfannenberg Visual Signaling Devices, PMF-2015-SIL Series
Flashing light SIL/PL-conform, PMF
MFG Item Number
21007805601
This item cannot be canceled or returned
Description
Visual Signaling Devices, PMF-2015-SIL Series
Flashing light SIL/PL-conform, PMF
PMF-2015-SIL Series Information
- By means of integrated self‑monitoring of the devices the normative required, regular inspection of warning devices is ensured
- To signal dangerous situations in safety‑relevant application such as process and plant safety, e.g.
- Extremely bright flashing light by light bundling with fesnel lens, low power consumption
- The warning devices can be implemented in Safety Instrumented Systems (SIS) up to SIL 2
Specifications
Specifications
| Manufacturer Part Number |
21007805601 |
| Manufacturer |
Pfannenberg |
| Product Series |
PMF-2015-SIL |
| Family Series |
Pfannenberg Visual Signaling Devices, PMF-2015-SIL Series |
| Description |
Flashing light SIL/PL-conform, PMF 2015-SIL 24 DC RD direct |
| Operation |
Flashing |
| Voltage |
18-30 VDC |
| Nominal Voltage |
24 VDC |
| Color |
Red |
| Lamp Type |
Xenon |
| Flash Rate/Minute |
60 |
| Mounting |
Bracket, Direct |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Candlepower |
200 |
| Current Rating |
6 A |
| Operating Temperature |
-22-131 °F |
| Protection Rating |
IP55 |
| Net Weight |
1.53 lbs |
| Gross Weight |
2.315 lbs |
21007805601
Pfannenberg Visual Signaling Devices, PMF-2015-SIL Series