Series Information
| Manufacturer Part Number | 21008 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class H/K 100A 3-Pole Box with Reinforced Clip |
| Current Rating | 100 A |
| Voltage | 250 V |
| Poles | 3 |
| Fuse Type | Class H |
| Class | H |
| Connection Type | Box Lug |
| Mounting | Threaded |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 1.82 lbs |
| Gross Weight | 1.82 lbs |