Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2100RNM-A2 Eaton Load Centers, 1 Ph 100A MLO 2 CKT Al Bus N3R Non-Metal
MFG Item Number
2100RNM-A2
2100RNM-A2 Eaton Load Centers, 1 Ph 100A MLO 2 CKT Al Bus N3R Non-Metal
MFG Item Number
2100RNM-A2
This item cannot be canceled or returned
Description
1 Ph 100A MLO 2 CKT Al Bus N3R Non-Metal
Specifications
Specifications
| Manufacturer Part Number |
2100RNM-A2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Main lug only,100 A,Aluminum,Non-metallic,NEMA 3R,2 Circuits,4 Spaces,Single-phase,120/240 V,14-2 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
2 |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
2100RNM-A2
Eaton Load Centers