21011-82
Deltrol Controls Relays, 375 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21011-82

Deltrol Controls Relays, 375 Series

21011-82

Deltrol Controls Relays, 375 Series
Relay, 3PDT, 30A, 24VAC, Flange
MFG Item Number
21011-82
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 375 Series
Item #
21011-82
Relay, 3PDT, 30A, 24VAC, Flange

375 Series Information

  • AC and DC Coils
  • 30 Amp Models
  • 3 Contact Configurations
  • Side/Top Flange and PC Mounting
  • UL/cUL Recognized (E37066)

375 Series relays from Deltrol Controls provide 30 amp switching on all contacts, and can be used as a low cost alternative to small contactors. Coils are molded with DuPont Rynite® which provides environmental protection and Class F insulation for a temperature tolerance up to 155°C (311°F). Optional dual flag terminals allow easy serial connection of multiple devices.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 21011-82
Manufacturer Deltrol Controls
Product Series 375
Family Series Deltrol Controls Relays, 375 Series
Description Relay, 3PDT, 30A, 24VAC, Flange Mount (Enclosed)
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Top Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 11
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.25 lbs
Gross Weight 0.265 lbs