21012SPJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21012SPJ

Cully-Minerallac Fasteners

21012SPJ

Cully-Minerallac Fasteners
1/4-20 X 3/4 FHMS SOCKET PIN S
MFG Item Number
21012SPJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fasteners, Series
Item #
21012SPJ
1/4-20 X 3/4 FHMS SOCKET PIN S

Series Information

Specifications

Specifications
Manufacturer Part Number 21012SPJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 3/4 FHMS SOCKET PIN S
Screw Type Tamperproof
Bit Type Socket Pin
Size 1/4-20 x 3/4
Bit Size 5/32
Screw Head Type Flat Head
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs