21017-84
Deltrol Controls Relays, 375 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21017-84

Deltrol Controls Relays, 375 Series

21017-84

Deltrol Controls Relays, 375 Series
RELAY, 3PST-NO, 30A, 120VAC, ENCL,
MFG Item Number
21017-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 375 Series
Item #
21017-84
RELAY, 3PST-NO, 30A, 120VAC, ENCL,

375 Series Information

  • AC and DC Coils
  • 30 Amp Models
  • 3 Contact Configurations
  • Side/Top Flange and PC Mounting
  • UL/cUL Recognized (E37066)

375 Series relays from Deltrol Controls provide 30 amp switching on all contacts, and can be used as a low cost alternative to small contactors. Coils are molded with DuPont Rynite® which provides environmental protection and Class F insulation for a temperature tolerance up to 155°C (311°F). Optional dual flag terminals allow easy serial connection of multiple devices.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 21017-84
Manufacturer Deltrol Controls
Product Series 375
Family Series Deltrol Controls Relays, 375 Series
Description RELAY, 3PST-NO, 30A, 120VAC, ENCL, FLANGE MOUNT
Coil Voltage 120 VAC
Contacts 3NO
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs